Shop All Mailing Tubes
Crownhill
Mailing Tube, 48inLx5in.dia, Brown, PK15
Mfr # P5048KHD
Zoro # G9473572
product price: $142.99
/pk 15, $9.53/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 48"
- Inside Dia. 5"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P5048KHD
- Zoro # G9473572
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 48" |
Inside Dia. | 5" |
Usable Diameter | 5 in |
Usable Length | 48 in |
Usable Width | 5 in |
Usable Depth | 48 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 48 in, Usable Length 48 in, Usable DxL 5x48 in, Usable WxDxL 5x48x48 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- ZORO SELECT Shop Ticket Holder, 5x8, PK25 (4YNT2)
- DECKER TAPE PRODUCTS Label, DL4461, DO NOT USE BLADES, 3" X 4" (DL4461)
- VICTOR TECHNOLOGY Calculator, Desktop, 12 Digits (1200-4)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- Crownhill Mailing Tubes