Shop All Mailing Tubes
Crownhill
Mailing Tube, 48inLx3in.dia, Brown, PK24
Mfr # P3048K
Zoro # G9471673
original price:
$105.99
5% off
new price: $99.99
/pk 24, $4.17/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 48"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3048K
- Zoro # G9471673
- UPC # 841436018234
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 48" |
Inside Dia. | 3" |
Usable Length | 48 in |
Usable Diameter | 3 in |
Usable Depth | 48 in |
Usable Width | 3 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 48 in, Usable Length 48 in, Usable DxL 3x48 in, Usable WxDxL 3x48x48 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper Punch, 1-Hole, Blk, 6 Sheet (2WFT9)
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- VON KLAUS Operating Scissors, 4.5in, Curved/Sharp/Blunt, Von Klaus German Surgical Steel (VK103-0711)
- GHENT 48-1/2"x144-1/2" Magnetic Porcelain Whiteboard, Matte (M1-412-4)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 6, Brown Kraft, 25PK (UFS12126)
- Crownhill Mail Supplies