Shop All Mailing Tubes
Crownhill
Mailing Tube, 48inLx2in.dia, White, PK50
Mfr # P2048W
Zoro # G9472775
product price: $111.99
/pk 50, $2.24/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$111.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 48"
- Inside Dia. 2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2048W
- Zoro # G9472775
- UPC # 841436018401
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 48" |
Inside Dia. | 2" |
Usable Width | 2 in |
Usable Length | 48 in |
Usable Diameter | 2 in |
Usable Depth | 48 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 48 in, Usable Length 48 in, Usable DxL 2x48 in, Usable WxDxL 2x48x48 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NCR PAPER Paper, Carbonless, Single, We Pk (NCR4649)
- NITE IZE Universal Cell Phone Case, Black, Nylon (CCCXL-01-R3)
- GONGE Ring Toss with 6 Rings (G2908)
- MELISSA & DOUG Suspend Junior Balance Game (4276)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- Crownhill Mailing Tubes