Shop All Mailing Tubes
Crownhill
Mailing Tube, 48inLx2-1/2in.dia, PK34
Mfr # P2548K
Zoro # G9471524
product price: $92.65
/pk 34, $2.73/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 48"
- Inside Dia. 2-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2548K
- Zoro # G9471524
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 48" |
Inside Dia. | 2-1/2" |
Usable Width | 2 1/2 in |
Usable Diameter | 2 1/2 in |
Usable Length | 48 in |
Usable Depth | 48 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 1/2 in, Usable Width 2 1/2 in, Usable Depth 48 in, Usable Length 48 in, Usable DxL 2-1/2x48 in, Usable WxDxL 2-1/2x48x48 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-BLU-01)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 18", Kraft, 15/Bundle (11A805)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- Crownhill Mailing Tubes