Shop All Mailing Tubes
Crownhill
Mailing Tube, 48 in. x 5 in., PK25
Mfr # M5548
Zoro # G9471077
product price: $70.85
/pk 25, $2.83/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 48"
- Inside Dia. 5"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # M5548
- Zoro # G9471077
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 48" |
Inside Dia. | 5" |
Usable Depth | 48 in |
Usable Diameter | 5 in |
Usable Width | 5 in |
Usable Length | 48 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 48 in, Usable Length 48 in, Usable DxL 5x48 in, Usable WxDxL 5x48x48 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, Tape, 1/2""-Rd/We (BRTTZE232)
- ENCORE PACKAGING Edge Protectors - 1 3/4" x 1" Black Poly for 3/4" Strap, 1000PK (EP-5620)
- COSCO Stamp Rack Stand, Holds 8 Stamps (038783)
- ZORO SELECT 5" x 3" Open Poly Bags, 0.90 mil, Clear (5DRE1)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- Crownhill Mail Supplies