Shop All Mailing Tubes
Crownhill
Mailing Tube, 44inLx3-1/4in.dia, PK25
Mfr # P32544AT
Zoro # G9473502
product price: $212.99
/pk 25, $8.52/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24" to 44"
- Inside Dia. 3-1/4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P32544AT
- Zoro # G9473502
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" to 44" |
Inside Dia. | 3-1/4" |
Usable Length | 24 in to 44 in |
Usable Diameter | 3 1/4 in |
Usable Depth | 24 in to 44 in |
Usable Width | 3 1/4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 3/16 in |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 1/4 in, Usable Width 3 1/4 in, Usable Depth 24 in to 44 in, Usable Length 24 in to 44 in, Usable DxL 3-1/4x24-44 in, Usable WxDxL 3-1/4x24-44x24-44 in, Wall Thickness 3/16 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 8" x 8" x 8", Kraft, 15/Bundle (22XM91)
- MINDWARE Seek-a-Boo Game (62076)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- ZORO SELECT 7" x 5" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW09)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 6, Brown Kraft, 25PK (UFS12126)
- Crownhill Mailing Tubes & Cartons