Shop All Mailing Tubes
Crownhill
Mailing Tube, 43inLx2in.dia, Brown, PK50
Mfr # P2043K
Zoro # G9471402
product price: $85.55
/pk 50, $1.71/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 43"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2043K
- Zoro # G9471402
- UPC # 841436017855
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 43" |
Inside Dia. | 2" |
Usable Depth | 43 in |
Usable Width | 2 in |
Usable Diameter | 2 in |
Usable Length | 43 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 43 in, Usable Length 43 in, Usable DxL 2x43 in, Usable WxDxL 2x43x43 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Blue (PENBLN77C)
- DECKER TAPE PRODUCTS Label, DL1270, FRAGILE PLEASE HANDLE WITH CARE THANK YOU, 3" X 5" (DL1270)
- DENT FIX EQUIPMENT HOT STAPLER PLASTIC REPAIR DELUXE KIT (DF800BR)
- TOY TIME Toy Time Wooden Book Style Chess Board with Staunton Chessmen (748600HCH)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 2in Dia. x 36inL, 0.125in Thick, Kraft, 25/Pack (B69037)
- Crownhill Mail Supplies