Shop All Mailing Tubes
Crownhill
Mailing Tube, 43 in. x 3 in., PK25
Mfr # M3343
Zoro # G9470973
Sold in multiples of 7 for $251.93
Item requires special delivery charges. A $11.43 per item surcharge will be applied.
$251.93
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 43"
- Inside Dia. 3"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # M3343
- Zoro # G9470973
- UPC # 00841436037372
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 43" |
Inside Dia. | 3" |
Usable Depth | 43 in |
Usable Width | 3 in |
Usable Length | 43 in |
Usable Diameter | 3 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 43 in, Usable Length 43 in, Usable DxL 3x43 in, Usable WxDxL 3x43x43 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- SHARPIE Marker, Chisel Tip, 2/PK, Black PK (SAN38262PP)
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- Crownhill Mail Supplies