Shop All Mailing Tubes
Crownhill
Mailing Tube, 42inLx4in.dia, White, PK15
Mfr # P4042W
Zoro # G9473055
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 42"
- Inside Dia. 4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P4042W
- Zoro # G9473055
- UPC # 841436018487
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 42" |
Inside Dia. | 4" |
Usable Depth | 42 in |
Usable Diameter | 4 in |
Usable Length | 42 in |
Usable Width | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Includes | Caps |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 42 in, Usable Length 42 in, Usable DxL 4x42 in, Usable WxDxL 4x42x42 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51060HIC125)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Pink, Pk1000 (5CXL7)
- JIFFYLITE Bubble Mailer, Paper, 13-1/4"L, Kraft, PK100 (100018417)
- DECKER TAPE PRODUCTS Label, DL6501, DAYS OF WEEK - MON, 1" DIAMETER (DL6501)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 42"L, 0.07" Thick, Kraft, 24/Pack (P3042K)
- Crownhill Mail Supplies