Shop All Mailing Tubes
Crownhill
Mailing Tube, 42inLx3in.dia, Brown, PK24
Mfr # P3042K
Zoro # G9471664
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 42"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P3042K
- Zoro # G9471664
- UPC # 841436017015
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 42" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Length | 42 in |
Usable Depth | 42 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Includes | Caps |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 42 in, Usable Length 42 in, Usable DxL 3x42 in, Usable WxDxL 3x42x42 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1820-12)
- BUSINESS SOURCE Stapler, Desk, Full, Dual Shot (62830)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Black, PK60 (BICGSMP101BK)
- ZORO SELECT Foam Roll, Perforated, White, 1250 ft. L (36DY84)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- ZORO SELECT Mailing Tube, Rd, 2 In. D, 24 In. L, PK12 (P2024W)
- Crownhill Mailing Tubes & Cartons