Shop All Mailing Tubes
Crownhill
Mailing Tube, 38inLx3in.dia, Brown, PK24
Mfr # P3038K
Zoro # G9471655
product price: $65.59
/pk 24, $2.73/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 38"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3038K
- Zoro # G9471655
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 38" |
Inside Dia. | 3" |
Usable Diameter | 3 in |
Usable Depth | 38 in |
Usable Length | 38 in |
Usable Width | 3 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 38 in, Usable Length 38 in, Usable DxL 3x38 in, Usable WxDxL 3x38x38 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Display Easel, 35-39/64" H, 31-29/32" W (FLX11404)
- WESTCOTT Scissors, 8", Black (10572)
- BSC PREFERRED 1 Gallon Translucent HDPE Jug (500JBM050G)
- FLEX TAPE FLEX TAPE BLACK 12""X10' (TFSBLKR1210)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 8, Brown Kraft, 25PK (UFS12128)
- Crownhill Mail Supplies