Shop All Mailing Tubes
Crownhill
Mailing Tube, 37 in. x 5 in., PK25
Mfr # M5537
Zoro # G9471052
product price: $45.29
/pk 25, $1.81/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$45.29
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 37"
- Inside Dia. 5"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # M5537
- Zoro # G9471052
- UPC # 00841436037402
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 37" |
Inside Dia. | 5" |
Usable Width | 5 in |
Usable Length | 37 in |
Usable Diameter | 5 in |
Usable Depth | 37 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With Folded Ends |
Board Test | 200#, 32 ECT |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 37 in, Usable Length 37 in, Usable DxL 5x37 in, Usable WxDxL 5x37x37 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Envelope Moistener w/Adhesive, Clear, PK4 (46071)
- TAPE LOGIC Tape LogicĀ® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case (LL173PK)
- SHARPIE Retractable Permanent Marker, Extra-Fine Needle Tip, Red, PK12 (1735791)
- EUREKA PeanutsĀ® Giant Flying Ace Snoopy Bulletin Board Set (847681)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- Crownhill Mailing Tubes