Shop All Mailing Tubes
Crownhill
Mailing Tube, 37 in. x 4 in., PK50
Mfr # M4437
Zoro # G9471007
product price: $106.99
/pk 50, $2.14/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 37"
- Inside Dia. 4"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # M4437
- Zoro # G9471007
- UPC # 00848109036083
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 37" |
Inside Dia. | 4" |
Usable Width | 4 in |
Usable Diameter | 4 in |
Usable Depth | 37 in |
Usable Length | 37 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 37 in, Usable Length 37 in, Usable DxL 4x37 in, Usable WxDxL 4x37x37 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROO GAMES Bulls Eye Game (PM20L)
- AVERY Durable 3 Ring Binder, 0.5" Slant Rings, (11058)
- JUNIOR LEARNING Meaning Flash Cards (JL207)
- FASSON 3/4" X 180' Strapping / Filament Tape 48/Cs Pk (58285 00240180)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 42"L, 0.125" Thick, Kraft, 12/Pack (HD4042K)
- Crownhill Mail Supplies