Shop All Mailing Tubes
Crownhill
Mailing Tube, 37 in. x 3 in., PK25
Mfr # M3337
Zoro # G9470964
product price: $34.29
/pk 25, $1.37/ea
Sold in multiples of 8 for $274.32
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$274.32
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 37"
- Inside Dia. 3"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # M3337
- Zoro # G9470964
- UPC # 00841436037365
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 37" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Length | 37 in |
Usable Depth | 37 in |
Usable Diameter | 3 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 37 in, Usable Length 37 in, Usable DxL 3x37 in, Usable WxDxL 3x37x37 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PAK Versa-Pakā¢ Cellulose Wadding, Slit at 24", Perf at 12", 48" x 270', Kraft, 2/Rolls (KIM64230)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G30063)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- ZERUST Zerust VCI Kraft Paper Sheets, 3, PK2000 (300-M-00032)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- Crownhill Mail Supplies