Shop All Mailing Tubes
Crownhill
Mailing Tube, 36inLx4in.dia, Brown, PK15
Mfr # P4036K
Zoro # G9471743
product price: $71.19
/pk 15, $4.75/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P4036K
- Zoro # G9471743
- UPC # 841436022910
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 4" |
Usable Depth | 36 in |
Usable Diameter | 4 in |
Usable Length | 36 in |
Usable Width | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 4x36 in, Usable WxDxL 4x36x36 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, 11 x 8-1/2", PK25 (49911)
- C-LINE PRODUCTS Sorter, Letter Size, 32 Divisions, Blue (30532)
- ZORO SELECT Engineers Black Book, Manual, 220 Pages (EBB3INCH)
- QUARTET Classic Series Total Erase Dry Erase Board, 72 x 48, Silver Aluminum Frame (S537)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 8 x 12 x 6, Brown Kraft, 25PK (UFS1286)
- Crownhill Mailing Tubes & Cartons