Crownhill

Mailing Tube, 36inLx3in.dia, Blue, PK24


product price: $90.29
/pk 24, $3.76/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shape Cylindrical
  • Material Paper
  • Inside Length 36"
  • Inside Dia. 3"
  • Color Blue
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Length 36"
Inside Dia. 3"
Usable Diameter 3 in
Usable Width 3 in
Usable Length 36 in
Usable Depth 36 in

Details

Shape Cylindrical
Material Paper
Color Blue
Wall Thickness 1/16 in
Standards USPS, UPS and DOT Shipping
Includes Caps
Item Mailing Tube
Shipping Tube Style With End Caps

Description

Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 3x36 in, Usable WxDxL 3x36x36 in, Wall Thickness 1/16 in, Color Blue, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.