Shop All Mailing Tubes
Crownhill
Mailing Tube, 36inLx2in.dia, Brown, PK50
Mfr # P2036K
Zoro # G9471393
product price: $71.39
/pk 50, $1.43/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2036K
- Zoro # G9471393
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 2" |
Usable Depth | 36 in |
Usable Diameter | 2 in |
Usable Length | 36 in |
Usable Width | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 2x36 in, Usable WxDxL 2x36x36 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 12", Kraft, 5/Bundle (22XM77)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- Crownhill Mailing Tubes & Cartons