Shop All Mailing Tubes
Crownhill
Mailing Tube, 36inLx2-1/2in.dia, PK34
Mfr # P2536K
Zoro # G9471515
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 2-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P2536K
- Zoro # G9471515
- UPC # 00841436016926
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 2-1/2" |
Usable Length | 36 in |
Usable Width | 2 1/2 in |
Usable Diameter | 2 1/2 in |
Usable Depth | 36 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 1/2 in, Usable Width 2 1/2 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 2-1/2x36 in, Usable WxDxL 2-1/2x36x36 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 Pack RED (LP-0320) (LP-0320)
- PILOT Pen, Neo-Gel, 0.7Mm, Bk, PK12 (14001)
- SHARPE MANUFACTURING Canister Permanent Markers, Black, 36PK (652-35010)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (373)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.07" Thick, Kraft, 24/Pack (P3026K)
- Crownhill Mailing Tubes & Cartons