Shop All Mailing Tubes
Crownhill
Mailing Tube, 36inLx10in.dia, Brown, PK8
Mfr # P1036KHD
Zoro # G9473475
product price: $212.99
/pk 8, $26.62/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 10"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P1036KHD
- Zoro # G9473475
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 10" |
Usable Depth | 36 in |
Usable Length | 36 in |
Usable Width | 10 in |
Usable Diameter | 10 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 10 in, Usable Width 10 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 10x36 in, Usable WxDxL 10x36x36 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREASURE COVE Hobby Stick Horse with sound 12pk (CT15028768GNR)
- UWE 150 lb, .01 lb, Counting Bench Scale, 16x20" Base, Remote Base, RS232, Product Look Up (PSCII-AF-150)
- LORELL Telescoping Aluminum Easel, Black Frame (LLR75683)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- Crownhill Mail Supplies