Shop All Mailing Tubes
Crownhill
Mailing Tube, 36inLx1-1/2in.dia, PK50
Mfr # P1536K
Zoro # G9471262
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P1536K
- Zoro # G9471262
- UPC # 841436017787
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 1-1/2" |
Usable Width | 1 1/2 in |
Usable Depth | 36 in |
Usable Diameter | 1 1/2 in |
Usable Length | 36 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 1-1/2x36 in, Usable WxDxL 1-1/2x36x36 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN 4 in. W X 6 in. L Top-Spiral All-Weather Notebook (146)
- LUXOR 48"x48" Magnetic Whiteboard (WB4848W)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- AMANO Replacement Ribbon, For Use W/TCX-11/5477 (CE-315151)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 42"L, 0.125" Thick, Kraft, 12/Pack (HD4042K)
- Crownhill Mailing Tubes