Shop All Mailing Tubes
Crownhill
Mailing Tube, 36-1/4 in. x 3 in., PK50
Mfr # MTM336
Zoro # G9471156
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Shape Triangular
- Material Paper
- Inside Length 36-1/4"
- Inside Dia. 3"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # MTM336
- Zoro # G9471156
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36-1/4" |
Inside Dia. | 3" |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Length | 36 1/4 in |
Usable Depth | 36 1/4 in |
Details
Shape | Triangular |
Material | Paper |
Color | Oyster White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Triangular, Shipping Tube Style With Folded Ends, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 36 1/4 in, Usable Length 36 1/4 in, Usable DxL 3x36-1/4 in, Usable WxDxL 3x36-1/4x36-1/4 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Memo Book, 60 Sheets, 3" x 5", PK12 (45354PK)
- BRADY Flag Label, Permanent Adhesive, White (M4-214-483)
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX23900)
- TRODAT Stamp, 12 Msg Datr Econ Self Ink (5003)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.08" Thick, White, 24/Pack (P3026W)
- Crownhill Mail Supplies