Shop All Mailing Tubes
Crownhill
Mailing Tube, 30inLxWhite, PK50
Mfr # P1530W
Zoro # G9472644
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 1-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P1530W
- Zoro # G9472644
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 1-1/2" |
Usable Length | 30 in |
Usable Diameter | 1 1/2 in |
Usable Depth | 30 in |
Usable Width | 1 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 1-1/2x30 in, Usable WxDxL 1-1/2x30x30 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24 x 10 x 4'' Flat Corrugated Boxes, 25PK (S-12609)
- BSC PREFERRED 14 x 14 x 14'' Corrugated Boxes, 25PK (S-4142)
- POST-IT Pad, Post-It, Note3"x3", Assortd, PK14 (65414AU)
- C-LINE PRODUCTS AdhesiveBusinessCardHolders, Topload, PK10 (70257)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 2in Dia. x 36inL, 0.125in Thick, Kraft, 25/Pack (B69037)
- Crownhill Mailing Tubes