Shop All Mailing Tubes
Crownhill
Mailing Tube, 30inLx5in.dia, Brown, PK15
Mfr # P5030KHD
Zoro # G9473554
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 5"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P5030KHD
- Zoro # G9473554
- UPC # 841436070430
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 5" |
Usable Depth | 30 in |
Usable Diameter | 5 in |
Usable Width | 5 in |
Usable Length | 30 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/8 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 5x30 in, Usable WxDxL 5x30x30 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12 (27025)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096136)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Dble Window, PK500 (UNV36301)
- AVERY Label, Oval, Glossy White, 180 180PK (AVE22804)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- Crownhill Mail Supplies