Shop All Mailing Tubes
Crownhill
Mailing Tube, 30inLx4in.dia, White, PK15
Mfr # P4030W
Zoro # G9473037
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P4030W
- Zoro # G9473037
- UPC # 841436018470
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 4" |
Usable Depth | 30 in |
Usable Length | 30 in |
Usable Width | 4 in |
Usable Diameter | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 4x30 in, Usable WxDxL 4x30x30 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON KLAUS Operating Scissors, 6in, Curved, Blunt/Blunt Tip, German Grade (VK103-0315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 5", Clear (R55)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26 ft., Black/White (TZEFX261)
- ECO BRITES Tri-Fold Poster Board, 36x48", PK6 (27135)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2" Dia. x 36"L, 0.06" Thick, Kraft, 50/Pack (P2036K)
- Crownhill Mailing Tubes & Cartons