Shop All Mailing Tubes
Crownhill
Mailing Tube, 30inLx4in.dia, Brown, PK15
Mfr # P4030K
Zoro # G9471734
product price: $83.29
/pk 15, $5.55/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P4030K
- Zoro # G9471734
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 4" |
Usable Length | 30 in |
Usable Depth | 30 in |
Usable Diameter | 4 in |
Usable Width | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 4x30 in, Usable WxDxL 4x30x30 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- U BRANDS Binder Clips, Medium, Silver, PK72, 72PK (3604U0624)
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 37"L, White (M2237)
- Crownhill Mailing Tubes