Shop All Mailing Tubes
Crownhill
Mailing Tube, 30inLx2in.dia, Brown, PK50
Mfr # P2030K
Zoro # G9471384
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P2030K
- Zoro # G9471384
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 2" |
Usable Width | 2 in |
Usable Length | 30 in |
Usable Depth | 30 in |
Usable Diameter | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 2x30 in, Usable WxDxL 2x30x30 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 9" x 4" x 4", White, 50/Bundle (M944)
- SPIROGRAPH Spirograph Design Set Tin (1002Z)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Red, PK15 (32304)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- LIL DRUG STORE Lip Balm, Cream, Moistrsing.35 fl. oz., PK6 (62001)
- Crownhill Mail Supplies