Shop All Mailing Tubes
Crownhill
Mailing Tube, 30inLx1-1/2in.dia, PK50
Mfr # P1530K
Zoro # G9471253
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P1530K
- Zoro # G9471253
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 1-1/2" |
Usable Diameter | 1 1/2 in |
Usable Width | 1 1/2 in |
Usable Depth | 30 in |
Usable Length | 30 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 1-1/2x30 in, Usable WxDxL 1-1/2x30x30 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 12/CT, White PK (FEL00703)
- UNIVERSAL Message Stamp, E-MAILED, Pre-Inked One-Color, Blue (UNV10058)
- DECKER TAPE PRODUCTS Label, DL3175, ATTENTION RECEIVING, 6" X 10" (DL3175)
- GREAT PAPERS Certificate, Shooting Stars Design, PK15 (038953)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 24 x 12, Brown Kraft, 25PK (UFS241212)
- Crownhill Mailing Tubes