Shop All Mailing Tubes
Crownhill
Mailing Tube, 30 in. x 5 in., PK25
Mfr # M5530
Zoro # G9471043
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 30"
- Inside Dia. 5"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # M5530
- Zoro # G9471043
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 5" |
Usable Width | 5 in |
Usable Length | 30 in |
Usable Depth | 30 in |
Usable Diameter | 5 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Board Test | 200#, 32 ECT |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 5x30 in, Usable WxDxL 5x30x30 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 84" x 48" 28 mil, Includes Air Valve (2GWN9)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK2 (2026405)
- SCOTCH Shipping Tape, w/Dispensers, Box Lock, 1.88"x22.2 yd, 6/PK, CL 6PK (MMM1956)
- ZORO SELECT Natural Kraft Paper 24" x 18", 30 lb. Basis Weight, Pk1660 (5PGR0)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- Crownhill Mail Supplies