Shop All Mailing Tubes
Crownhill
Mailing Tube, 30-1/4 in. x 2 in., PK50
Mfr # MTM230
Zoro # G9471104
product price: $99.75
/pk 50, $2.00/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangular
- Material Paper
- Inside Length 30-1/4"
- Inside Dia. 2"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # MTM230
- Zoro # G9471104
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30-1/4" |
Inside Dia. | 2" |
Usable Diameter | 2 in |
Usable Width | 2 in |
Usable Length | 30 1/4 in |
Usable Depth | 30 1/4 in |
Details
Shape | Triangular |
Material | Paper |
Color | Oyster White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Triangular, Shipping Tube Style With Folded Ends, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 30 1/4 in, Usable Length 30 1/4 in, Usable DxL 2x30-1/4 in, Usable WxDxL 2x30-1/4x30-1/4 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOME PUBLISHING Auto Mileage Log, Gray (DOM770)
- BUSINESS SOURCE Foldback Binder Clips, 12PK (BSN65364)
- ZORO SELECT Corrugated Boxes, 15" x 9" x 8", Kraft, 25/Bundle (55VH10)
- ZORO SELECT Steel Strapping Tensioner, Manual (3CUN7)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- Crownhill Mailing Tubes & Cartons