Shop All Mailing Tubes
Crownhill
Mailing Tube, 26inLx4in.dia, White, PK15
Mfr # P4026W
Zoro # G9473021
product price: $54.29
/pk 15, $3.62/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 26"
- Inside Dia. 4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P4026W
- Zoro # G9473021
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 26" |
Inside Dia. | 4" |
Usable Depth | 26 in |
Usable Width | 4 in |
Usable Length | 26 in |
Usable Diameter | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 26 in, Usable Length 26 in, Usable DxL 4x26 in, Usable WxDxL 4x26x26 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 14"x11" Magnetic Porcelain In/Out Board (750)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVCG11BE)
- NCC Line Guest Check Board 1 Pt 15, PK2500 (G3632)
- CANON imageFORMULA P-215II Personal Doc Scanner, 600 dpi Opt Resolution, 20-Sheet Duplex Auto Doc Feeder (9705B007)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (HD3030K)
- Crownhill Mailing Tubes