Shop All Mailing Tubes
Crownhill
Mailing Tube, 26inLx4in.dia, Brown, PK15
Mfr # P4026K
Zoro # G9471725
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 26"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P4026K
- Zoro # G9471725
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 26" |
Inside Dia. | 4" |
Usable Length | 26 in |
Usable Depth | 26 in |
Usable Width | 4 in |
Usable Diameter | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Includes | Caps |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 26 in, Usable Length 26 in, Usable DxL 4x26 in, Usable WxDxL 4x26x26 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD MAGENTA (106R03691)
- ZORO SELECT 12" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD4)
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 24 x 12, Brown Kraft, 25PK (UFS241212)
- Crownhill Mailing Tubes