Shop All Mailing Tubes
Crownhill
Mailing Tube, 26inLx3in.dia, Brown, PK24
Mfr # P3026K
Zoro # G9471621
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 26"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P3026K
- Zoro # G9471621
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 26" |
Inside Dia. | 3" |
Usable Length | 26 in |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Depth | 26 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 26 in, Usable Length 26 in, Usable DxL 3x26 in, Usable WxDxL 3x26x26 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72580)
- MACO Laser/Inkjet ID Label, 8.5x11, White, PK100 (ML0100)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Red, 500/Roll (DL610A)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (HD3030K)
- Crownhill Mail Supplies