Shop All Mailing Tubes
Crownhill
Mailing Tube, 26inLx2in.dia, Brown, PK50
Mfr # P2026K
Zoro # G9471375
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 26"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P2026K
- Zoro # G9471375
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 26" |
Inside Dia. | 2" |
Usable Width | 2 in |
Usable Length | 26 in |
Usable Depth | 26 in |
Usable Diameter | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 26 in, Usable Length 26 in, Usable DxL 2x26 in, Usable WxDxL 2x26x26 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel Return Address Labels, PK800 (18167)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- POPULAR PLAYTHINGS Playstix® Light Board (90035)
- BETTER OFFICE PRODUCTS 3-Hole Punch 4 Pocket Glossy Laminated Paper Folders, Assorted Primary Colors, 6PK (80295)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 24 x 12, Brown Kraft, 25PK (UFS241212)
- Crownhill Mailing Tubes