Shop All Mailing Tubes
Crownhill
Mailing Tube, 26inLx1-1/2in.dia, PK50
Mfr # P1526K
Zoro # G9471244
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 26"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P1526K
- Zoro # G9471244
- UPC # 841436089494
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 26" |
Inside Dia. | 1-1/2" |
Usable Width | 1 1/2 in |
Usable Length | 26 in |
Usable Diameter | 1 1/2 in |
Usable Depth | 26 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 26 in, Usable Length 26 in, Usable DxL 1-1/2x26 in, Usable WxDxL 1-1/2x26x26 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Type 116 Cyan Toner Cartridge 1.5K YLD (1979B001)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- PYRAMID TECHNOLOGIES 4000R Ribbon, Black (4000R)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/4" (EP-1800-34)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.08" Thick, White, 24/Pack (P3026W)
- Crownhill Mailing Tubes