Shop All Mailing Tubes
Crownhill
Mailing Tube, 25inLx3in.dia, Brown, PK24
Mfr # P3025K
Zoro # G9471612
product price: $61.99
/pk 24, $2.58/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 25"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3025K
- Zoro # G9471612
- UPC # 841436089562
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 25" |
Inside Dia. | 3" |
Usable Depth | 25 in |
Usable Diameter | 3 in |
Usable Width | 3 in |
Usable Length | 25 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 25 in, Usable Length 25 in, Usable DxL 3x25 in, Usable WxDxL 3x25x25 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Pencil (YE15)
- NINJATEK NinjaFlex Fire 3Mm 1Kg (3DNF0329010)
- WESTCOTT Kids Scssors, Antimicrobial, Blunt, 5", PK12 (14871)
- ZORO SELECT 8" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX7)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- Crownhill Mail Supplies