Shop All Mailing Tubes
Crownhill
Mailing Tube, 25 in. x 5 in., PK25
Mfr # M5525
Zoro # G9471034
product price: $49.79
/pk 25, $1.99/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 25"
- Inside Dia. 5"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # M5525
- Zoro # G9471034
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 25" |
Inside Dia. | 5" |
Usable Diameter | 5 in |
Usable Depth | 25 in |
Usable Width | 5 in |
Usable Length | 25 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 5 in, Usable Width 5 in, Usable Depth 25 in, Usable Length 25 in, Usable DxL 5x25 in, Usable WxDxL 5x25x25 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Cubed Foam Inserts 17" x 11-13/16", Pk4 (925-FOAM)
- OPTIMA SCALES Optima Scales OP-924A-500 General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP-924A-500)
- MASTERVISION 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (GA05106830)
- INTEGRAL Integra ITA60233 Correction Tape; Side Apply; .2 in. x 394 in.;10-PK;Smoke Dispenser (ITA60233)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- Crownhill Mailing Tubes