Shop All Mailing Tubes
Crownhill
Mailing Tube, 24inLx4in.dia, White, PK15
Mfr # P4024W
Zoro # G9473012
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # P4024W
- Zoro # G9473012
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 4" |
Usable Length | 24 in |
Usable Diameter | 4 in |
Usable Width | 4 in |
Usable Depth | 24 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Wall Thickness | 1/16 in |
Includes | Caps |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 4x24 in, Usable WxDxL 4x24x24 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 2", White, 1000/Case (LL124)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Blue, 4/Case (SF188CBLUE)
- JA-RU Air Max Giant Glider Airplane Foam Multicolored (1030)
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 24 x 12, Brown Kraft, 25PK (UFS241212)
- Crownhill Mailing Tubes