Shop All Mailing Tubes
Crownhill
Mailing Tube, 24inLx3in.dia, Brown, PK24
Mfr # P3024K
Zoro # G9471603
product price: $37.99
/pk 24, $1.58/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3024K
- Zoro # G9471603
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 3" |
Usable Depth | 24 in |
Usable Diameter | 3 in |
Usable Length | 24 in |
Usable Width | 3 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 3x24 in, Usable WxDxL 3x24x24 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6 (UNV21870)
- PILOT Pen, Gel, Rt, G2, Fn, Bk, (31026)
- INNOVERA Pocket Calculator 15921 with Hard Shell Flip Cover, 8-Digit, LCD (IVR15921)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 8, Brown Kraft, 25PK (UFS12128)
- Crownhill Mailing Tubes