Shop All Mailing Tubes
Crownhill
Mailing Tube, 24inLx2in.dia, Brown, PK50
Mfr # P2024K
Zoro # G9471357
product price: $51.45
/pk 50, $1.03/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2024K
- Zoro # G9471357
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 2" |
Usable Diameter | 2 in |
Usable Width | 2 in |
Usable Length | 24 in |
Usable Depth | 24 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 2x24 in, Usable WxDxL 2x24x24 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOOTHMOVE Moving Box, 15x12x10 in, PK10 (7714203)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 3", White, 50/Bundle (M333)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- Crownhill Mailing Tubes & Cartons