Shop All Mailing Tubes
Crownhill
Mailing Tube, 24inLx2-1/2in.dia, PK34
Mfr # P2524K
Zoro # G9471481
product price: $48.79
/pk 34, $1.44/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 2-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2524K
- Zoro # G9471481
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 2-1/2" |
Usable Length | 24 in |
Usable Depth | 24 in |
Usable Width | 2 1/2 in |
Usable Diameter | 2 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 1/2 in, Usable Width 2 1/2 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 2-1/2x24 in, Usable WxDxL 2-1/2x24x24 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND HD Packing Tape, 1.88 in. x 54.6yds, 2.6mil, Clear, 8PK (DU463967)
- SOLAR GROUP Mailbox Poly Wht #1Size (PL10W0201)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- AVERY DENNISON Laser Label Color Print 18Up, White, PK450 (6871)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- Crownhill Mailing Tubes & Cartons