Shop All Mailing Tubes
Crownhill
Mailing Tube, 24inLx1-1/2in.dia, PK50
Mfr # P1524K
Zoro # G9471235
product price: $46.19
/pk 50, $0.92/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P1524K
- Zoro # G9471235
- UPC # 841436016766
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 1-1/2" |
Usable Diameter | 1 1/2 in |
Usable Length | 24 in |
Usable Depth | 24 in |
Usable Width | 1 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 1-1/2x24 in, Usable WxDxL 1-1/2x24x24 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 1503242 Net 4G Extra Time Super Glue (1503241)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (81923)
- PAC STRAPPING PRODUCTS Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000 (S-40A)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (P557AP2)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.08" Thick, White, 24/Pack (P3026W)
- Crownhill Mailing Tubes & Cartons