Shop All Mailing Tubes
Crownhill
Mailing Tube, 24-1/4 in. x 3 in., PK50
Mfr # MTM324
Zoro # G9471131
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Triangular
- Material Paper
- Inside Length 24-1/4"
- Inside Dia. 3"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # MTM324
- Zoro # G9471131
- UPC # 00841436037488
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24-1/4" |
Inside Dia. | 3" |
Usable Depth | 24 1/4 in |
Usable Diameter | 3 in |
Usable Width | 3 in |
Usable Length | 24 1/4 in |
Details
Shape | Triangular |
Material | Paper |
Color | Oyster White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Triangular, Shipping Tube Style With Folded Ends, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 24 1/4 in, Usable Length 24 1/4 in, Usable DxL 3x24-1/4 in, Usable WxDxL 3x24-1/4x24-1/4 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA1)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Yellow, Pk250 (061RIML128PPYL)
- CANON GPR22 Drum Cartridge 26.9K YLD (0388B003)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 42inLxPK12 (P4042KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- BOX PACKAGING Global Industrial„¢ Adjustable Shipping Tube, 4-3/4" Dia. x 60-120"L, 0.18" Thick, Kraft, 15/Pk (P47512AT)
- Crownhill Mail Supplies