Shop All Mailing Tubes
Crownhill
Mailing Tube, 24-1/4 in. x 2 in., PK50
Mfr # MTM224
Zoro # G9471095
product price: $66.49
/pk 50, $1.33/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangular
- Material Paper
- Inside Length 24-1/4"
- Inside Dia. 2"
- Color Oyster White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # MTM224
- Zoro # G9471095
- UPC # 00841436037440
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24-1/4" |
Inside Dia. | 2" |
Usable Width | 2 in |
Usable Diameter | 2 in |
Usable Length | 24 1/4 in |
Usable Depth | 24 1/4 in |
Details
Shape | Triangular |
Material | Paper |
Color | Oyster White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Board Test | 200#, 32 ECT |
Shipping Tube Style | With Folded Ends |
Description
Mailing Tube, Shape Triangular, Shipping Tube Style With Folded Ends, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 24 1/4 in, Usable Length 24 1/4 in, Usable DxL 2x24-1/4 in, Usable WxDxL 2x24-1/4x24-1/4 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Dark Gray/Smoke Plastic Wall Mount File Holder with Magnets, 4PK (250045-SMK)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2W0203)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- ROARING SPRING Case of Engineering Pad, 8.5"x11", 200 sht, Green Paper, 5x5 Graph, 3-Hole Punched, Heavy Backing (95589cs)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- Crownhill Mailing Tubes