Shop All Mailing Tubes
Crownhill
Mailing Tube, 20inLx4in.dia, Brown, PK15
Mfr # P4020K
Zoro # G9471707
product price: $35.59
/pk 15, $2.37/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 20"
- Inside Dia. 4"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P4020K
- Zoro # G9471707
- UPC # 841436089586
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 20" |
Inside Dia. | 4" |
Usable Width | 4 in |
Usable Depth | 20 in |
Usable Length | 20 in |
Usable Diameter | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 20 in, Usable Length 20 in, Usable DxL 4x20 in, Usable WxDxL 4x20x20 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0808 Dia, 168.8 ft. (01-0808-001S)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP0)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Be (BL60C)
- TRIMACO 9in x 180' Green Premium Masking Paper (PR9)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- Crownhill Mail Supplies