Shop All Mailing Tubes
Crownhill
Mailing Tube, 20inLx3in.dia, Brown, PK24
Mfr # P3020K
Zoro # G9471594
product price: $38.69
/pk 24, $1.61/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 20"
- Inside Dia. 3"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P3020K
- Zoro # G9471594
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 20" |
Inside Dia. | 3" |
Usable Depth | 20 in |
Usable Length | 20 in |
Usable Diameter | 3 in |
Usable Width | 3 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 20 in, Usable Length 20 in, Usable DxL 3x20 in, Usable WxDxL 3x20x20 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 4", Kraft, 25/Bundle (11K616)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #000, Extension Flap, Self-Adhesive Closure, 4 x 8, PK25, 25PK (4275)
- COSCO Paint Marker, Extra Large Tip, Purple Color Family, Paint (038874)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.08" Thick, White, 24/Pack (P3026W)
- Crownhill Mailing Tubes & Cartons