Shop All Mailing Tubes
Crownhill
Mailing Tube, 20inLx2in.dia, Red, PK50
Mfr # P2020R
Zoro # G9472154
product price: $102.99
/pk 50, $2.06/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 20"
- Inside Dia. 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2020R
- Zoro # G9472154
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 20" |
Inside Dia. | 2" |
Usable Length | 20 in |
Usable Width | 2 in |
Usable Diameter | 2 in |
Usable Depth | 20 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Red |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 20 in, Usable Length 20 in, Usable DxL 2x20 in, Usable WxDxL 2x20x20 in, Wall Thickness 1/16 in, Color Red, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (07886)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- STANLEY JR. Stanley Jr. Toy Blower Plastic Black/Yellow 1 pc (RP007-SY)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 12"L, 0.08" Thick, Kraft, 15/Pack (P4012K)
- Crownhill Mailing Tubes