Shop All Mailing Tubes
Crownhill
Mailing Tube, 20inLx2in.dia, Green, PK50
Mfr # P2020G
Zoro # G9472181
product price: $84.75
/pk 50, $1.70/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 20"
- Inside Dia. 2"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2020G
- Zoro # G9472181
- UPC # 841436060943
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 20" |
Inside Dia. | 2" |
Usable Diameter | 2 in |
Usable Length | 20 in |
Usable Width | 2 in |
Usable Depth | 20 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Green |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 20 in, Usable Length 20 in, Usable DxL 2x20 in, Usable WxDxL 2x20x20 in, Wall Thickness 1/16 in, Color Green, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- BOSTITCH Electric Pencil Sharpener, Black (EPS5V-BLK)
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 8PK (0007424)
- ZORO SELECT 1-1/2" Round Ring Binder, Black (UNV20971)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Mailing Tube, 36inLx3in.dia, Brown, PK24 (P3036K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Mailing Tube, 144inLx4-3/4in.dia, PK15 (P47514AT)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- Crownhill Mail Supplies