Shop All Mailing Tubes
Crownhill
Mailing Tube, 20inLx2in.dia, Blue, PK50
Mfr # P2020B
Zoro # G9472163
product price: $96.85
/pk 50, $1.94/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 20"
- Inside Dia. 2"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P2020B
- Zoro # G9472163
- UPC # 841436060929
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 20" |
Inside Dia. | 2" |
Usable Length | 20 in |
Usable Diameter | 2 in |
Usable Depth | 20 in |
Usable Width | 2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Blue |
Wall Thickness | 1/16 in |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 20 in, Usable Length 20 in, Usable DxL 2x20 in, Usable WxDxL 2x20x20 in, Wall Thickness 1/16 in, Color Blue, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2300 (UNV15807)
- LEXMARK Black Toner Cartridge 3K YLD (55B1000)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 14 In. D (11A713)
- CROWNHILL Mailing Tube, 36inLx3in.dia, Brown, PK24 (P3036K)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 12"L, 0.08" Thick, Kraft, 15/Pack (P4012K)
- Crownhill Mailing Tubes & Cartons