Shop All Mailing Tubes
Crownhill
Mailing Tube, 20inLx1-1/2in.dia, PK50
Mfr # P1520K
Zoro # G9471226
product price: $44.59
/pk 50, $0.89/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 20"
- Inside Dia. 1-1/2"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P1520K
- Zoro # G9471226
- UPC # 841436089487
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 20" |
Inside Dia. | 1-1/2" |
Usable Depth | 20 in |
Usable Width | 1 1/2 in |
Usable Length | 20 in |
Usable Diameter | 1 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/16 in |
Item | Mailing Tube |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 20 in, Usable Length 20 in, Usable DxL 1-1/2x20 in, Usable WxDxL 1-1/2x20x20 in, Wall Thickness 1/16 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKI COMP. C710/C711 BLACK (43866104)
- UNITED SCIENTIFIC Hooked Weight Set Of 9, Stainless Steel (WSST09)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Red, PK10 (UNV20543)
- GEOGRAPHICS Geographics GEO47849 Drama Blue Border Blank Certificates; 15 Per Pack (GEO47849)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (TEL3030KRAFT)
- Crownhill Mailing Tubes & Cartons