Shop All Mailing Tubes
Crownhill
Mailing Tube, 18inLx4in.dia, White, PK15
Mfr # P4018W
Zoro # G9473003
product price: $47.99
/pk 15, $3.20/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 18"
- Inside Dia. 4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # P4018W
- Zoro # G9473003
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 18" |
Inside Dia. | 4" |
Usable Depth | 18 in |
Usable Length | 18 in |
Usable Diameter | 4 in |
Usable Width | 4 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Wall Thickness | 1/16 in |
Includes | Caps |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 18 in, Usable Length 18 in, Usable DxL 4x18 in, Usable WxDxL 4x18x18 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 10" x 4", Kraft, 25/Bundle (11A625)
- SMEAD Expanding File 12 x 10", 31 Pockets, 1-31, Kraft (70168)
- GBC Pinnacle 27 EZLoad Roll Film, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3125702EZ)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (202AH)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- Crownhill Mail Supplies